DESTACO 5910 Vertical Hold-Down Toggle Clamp, Flanged Base, 1600 lb Holding Cap
  • Model: 5910
  • Item: AJ8BFT

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

 0.75£78.43
Base Width: 0.75
 2.76£88.58
Base Width: 2.76
In Stock: 30+ units
£88.58 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.75
    Base Length1.5
    Base StyleFlanged
    Base Width2.76
    Handle StyleStraight
    Holding Capacity1600.64
    MaterialForged Alloy Steel
    Movement71
    Opening132
    OrientationVertical
    Overall Height9.04
    Overall Length6.02
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.28
    Ship height (cm)23.55
    Ship length (cm)15.29
    Ship width (cm)7.01
    Country of OriginUS

    Product Details:

    • 5910 Destaco clamps have a forged alloy steel body with black oxide finish and flanged base. Their high strength clamping arm can handle loads up to 1600 lb (725.7 kg).