DESTACO 5905-B Hold-Down Toggle Clamp, Solid Base, 750 lb Holding Cap.
  • Model: 5905-B
  • Item: AJ8BAD

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

 0.59£67.92
Base Width: 0.59
 2.13£76.45
Base Width: 2.13
In Stock: 30+ units
£67.92 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.51
    Base Length3.51
    Base StyleSolid
    Base Width0.59
    Handle StyleStraight
    Holding Capacity750.86
    MaterialForged Alloy Steel
    Movement70
    Opening135
    OrientationVertical
    Overall Height6.24
    Overall Length4.02
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.37
    Ship height (cm)17.15
    Ship length (cm)10.21
    Ship width (cm)5.41
    Country of OriginUS

    Product Details:

    • Destaco 5905-B is a heavy-duty toggle action clamp with a solid base and a forged alloy steel body capable of handling up to 750 lb load.
    • This vertical hold-down clamp features a vertical handle in damped position to provide clamp bar opening up to 135 degrees, and a removable handle stop to limit the opening angle to 90 degrees.