DESTACO 548 Vertical Hold-Down Clamp, Straight Base, Solid Bar, 2500 lb Holding Cap
  • Model: 548
  • Item: AJ8BHQ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 548 Vertical Hold-Down Toggle Clamp, Heavy Duty, Straight Base, Solid Bar, 2500 lb Holding Cap. | AJ8BHQ
Hover to zoom
In Stock: 30+ units
£175.08 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)1
    Base Length3.25
    Base StyleStraight
    Base Width2
    Handle StyleStraight
    Holding Capacity2500
    MaterialCarbon Steel
    Movement129
    Opening199
    OrientationVertical
    Overall Height9.45
    Overall Length7.5
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 2.38
    Ship height (cm)19.05
    Ship length (cm)15.24
    Ship width (cm)6.99
    Country of OriginUS

    Product Details:

    • Vertical hold-down clamp designed for heavy-duty clamping operations, ideal in welding / tensioning devices and testing & assembling applications
    • Steel constructed manual toggle clamp with black oxide finish and a load capacity of 2500 lb
    • Features an ergonomically designed vinyl-coated handle with a 129-degree opening angle 
    • Equipped with large bar guides, a straight base & a solid bar for improved stability and firm clamping
    • Hardened steel bushings & pins for prolonged life and easy replacement