Our customers love us!

DESTACO 535-LB Vertical Hold-DownToggle Clamp, Straight Base, Solid Bar, 2250 lb Holding Cap.
  • Model: 535-LB
  • Item: AJ8AZZ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 535-LB Vertical Hold-DownToggle Clamp, Straight Base, Solid Bar, 2250 lb Holding Cap. | AJ8AZZ
Hover to zoom

View similar items

In Stock: 30+ units
£222.21 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.98
    Base Length2.95
    Base StyleStraight
    Handle StyleStraight
    Holding Capacity2248.09
    MaterialForged Alloy Steel
    Movement90
    Opening120
    OrientationVertical
    Overall Height11.26
    Overall Length160
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.84
    Ship height (cm)28.6
    Ship length (cm)16
    Ship width (cm)5.41
    Country of OriginUS

    Product Details:

    • Destaco's 535-LB vertical hold down clamp has a robust construction and is used in heavy-duty clamping applications. It has a straight base and hardened steel bushings and pivot pins with bar guides for extra lateral support.