DESTACO 535-L Hold-Down Toggle Clamp, Flanged Base, Solid Bar, 2250 lb Holding Cap.
  • Model: 535-L
  • Item: AJ8BKY

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

 11.26£222.21
Overall Height: 11.26
 10.35£244.62
Overall Height: 10.35
In Stock: 30+ units
£244.62 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.98
    Base Length2.95
    Base StyleFlanged
    Base Width2.13
    Handle StyleStraight
    Holding Capacity2248.09
    MaterialForged Alloy Steel
    Movement90
    Opening120
    OrientationVertical
    Overall Height10.35
    Overall Length160
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.84
    Ship height (cm)28.6
    Ship length (cm)16
    Ship width (cm)5.41
    Country of OriginUS

    Product Details:

    • 535-L Destaco hold down clamp has a forged alloy steel body with flanged base and features a vertical solid bar with an opening angle of 90 degrees. This Destaco clamp can handle a maximum load of 2250 lb (1020.58 kg).