DESTACO 5310-B Heavy Duty Horizontal Hold Down Clamp, Solid Base, 1300 lb Holding Cap.
  • Model: 5310-B
  • Item: AG9QLV
  • Cross: 21TE96

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
$79.13 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHorizontal Hold Down Clamp
    Arm90 Degrees
    ConstructionSolid Clamping Bar Can Be Modified To Suit Requirements
    Handle69 Degrees
    Height Under Arm (In.)1
    Holding Capacity1300
    Overall Height2
    Overall Length11.13

    Shipping Info:

    Ship weight (kg) 1.04
    Ship height (cm)10.16
    Ship length (cm)30.48
    Ship width (cm)10.16
    Country of OriginTH

    Product Details:

    • Destaco 5310-B heavy-duty horizontal hold down clamps have a black oxide finish and their forged alloy steel clamping arms having a holding capacity of up to 1300 lb (589.6 kg).