Our customers love us!

DESTACO 5305 Hold-Down Toggle Clamp, Flanged Base, 600 lb Holding Cap.
  • Model: 5305
  • Item: AJ8AYJ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 5305 Hold-Down Toggle Clamp, Flanged Base, 600 lb Holding Cap. | AJ8AYJ
Hover to zoom

View similar items

In Stock: 30+ units
£72.95 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHorizontal Hold Down Clamp
    Bar Width (In.)0.51
    Base Length3.15
    Base StyleFlanged
    Base Width0.98
    Handle StyleStraight
    Holding Capacity600.24
    MaterialForged Alloy Steel
    Movement69
    Opening90
    OrientationHorizontal
    Overall Height1.51
    Overall Length8.36
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.49
    Ship height (cm)2.06
    Ship length (cm)21.23
    Ship width (cm)2.49
    Country of OriginUS

    Product Details:

    • Destaco 5305 holding clamp has a corrosion-resistant forged alloy steel body with a solid clamping arm that can be modified to fit various applications. It also features hardened steel pivot pins and bushings for improved durability.