DESTACO 528 Vertical Hold-Down Toggle Clamp, Flanged Base, Solid Bar, 1000 lb Holding Cap.
  • Model: 528
  • Item: AJ8BHA

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
$138.73 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.87
    Base Length1.77
    Base StyleFlanged
    Base Width2.25
    Handle StyleStraight
    Holding Capacity1000
    MaterialCarbon Steel
    Movement177
    Opening180
    OrientationVertical
    Overall Height8.64
    Overall Length6.91
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.13
    Ship height (cm)21.95
    Ship length (cm)17.55
    Ship width (cm)5.72
    Country of OriginUS

    Product Details:

    • Vertical hold-down toggle clamp designed for push clamping operations; ideal for assembling, welding / tensioning, light machining & testing
    • Carbon steel body in black oxide finish & bushings at pivot for prolonged life
    • Features an adjustable solid bar for firm clamping with 180-degree opening angle and 3.4 inch length, thus allowing safe working distance
    • Equipped with a vertical handle in vinyl coating for easy gripping; has an opening angle of 175 degrees
    • Flange base provides easy surface mounting