DESTACO 5150-M Straight Line Action Clamp, Flanged Base, 5800 lb Holding Cap.

In Stock
£90.17 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 5150-M

  • Item: AJ8AYV

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Straight Line Action Clamp
Base Length 2.52
Base Style Flanged
Base Width 2.99
Handle Style Straight
Load Capacity 5800.07
Material Carbon Steel
Overall Height 3.63
Overall Length 5.24
Plunger Thread Size M12

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm) 9.22
Ship length (cm) 28.52
Ship width (cm) 7.59
Country of Origin US

Product Series:

Destaco 5150 Series straight-line action clamp features a low-profile design and comes with a hardened square plunger. It has a reverse acting handle, hardened pivot pins and bushings that ensure increased durability and longer life. The Destaco 5150 Series clamp can handle a maximum load of 5800 lb (2680.83 kg), making it ideal for use in various heavy-duty industrial welding and assembly applications.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.