DESTACO 5150 Straight Line Action Clamp, Flanged Base, 5800 lb Holding Cap.
  • Model: 5150
  • Item: AJ8BFU

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£89.42 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base Length2.52
    Base StyleFlanged
    Base Width2.99
    Handle StyleStraight
    Load Capacity5800.07
    MaterialCarbon Steel
    Overall Height3.63
    Overall Length5.24
    Plunger Thread Size2/1/2013

    Shipping Info:

    Ship weight (kg) 1.35
    Ship height (cm)9.22
    Ship length (cm)28.52
    Ship width (cm)7.59
    Country of OriginUS