Our customers love us!

DESTACO 5133-MB Straight Line Action Clamp, Solid Base, 4600 lb Holding Cap.
  • Model: 5133-MB
  • Item: AJ8AXD

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 5133-MB Straight Line Action Clamp, Solid Base, 4600 lb Holding Cap. | AJ8AXD
Hover to zoom
In Stock: 30+ units
£83.76 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Line Action Clamp
    Base StyleSolid
    Handle StyleStraight
    Load Capacity4599.59
    MaterialCarbon Steel
    Overall Height3.98
    Overall Length12.89
    Plunger Thread SizeM12

    Shipping Info:

    Ship weight (kg) 1.19
    Ship height (cm)9.75
    Ship length (cm)16.71
    Ship width (cm)7.59
    Country of OriginUS