-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Base Length | 2.52" |
Base Width | 2.52" |
Handle Opening | 139 Deg. |
Handle Style | Straight |
Holding Capacity | 4600 Lbs. |
Material | Steel |
Mounting Base | Flange |
---|---|
Overall Height | 4.22" |
Overall Length | 12.89" |
Plunger | Round |
Plunger Height | 1.38" |
Plunger Thread Size | M12 |
Toggle Lock Plus | No |
Destaco 5133-M straight line action clamp is ideal for holding a workpiece in place by applying force from the side. This clamp is suitable for various light duty clamping tasks including assembling & welding fixtures. The clamp features reverse acting mechanism for keeping the handle out of the work zone. Destaco straight line action clamp features hardened steel bushings, plungers & pivot pins for ensuring durability. It features carbon steel construction & black oxide finish that delivers high resistance against wear / damage from harsh industrial abuse. Destaco straight line action clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation. It features a large plastic grip that ensures user comfort for prolonged usage. Destaco straight line clamp comes with a flanged style base for ease of installation on flat surfaces / workbenches. Destaco 5133 Series clamps are also available in solid base and Toggle Lock Plus enabled clamp variants on Raptor Supplies.
Height (cm) | 9.75 |
---|---|
Length (cm) | 16.71 |
Width (cm) | 7.59 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.404 |
Destaco 5133-M straight line action clamp is designed for various commercial tasks including assembling & welding fixtures and light duty clamping operations.
destaco-5131-br.pdf
Yes, apart from this flanged base clamp, Destaco also offers various similar, Toggle Lock Plus enabled (Destaco 5133-R clamp & solid base Destaco 5133-BR clamp).
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications including welding, woodworking, tensioning devices and various assembly & testing operations.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Some straight line action clamps, such as Destaco 5133-M clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Yes, stainless steel and carbon steel clamps from Destaco withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease, such as Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Please note that the item you have bought is a 115V.