DESTACO 5133 Straight Line Action Clamp, Flanged Base, 4600 lb Holding Capacity

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£88.45 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: 5133

  • Item: AJ8BGA

Options:

MPN

Product Specifications:

ItemStraight Line Action Clamp
Base Length2.52
Base StyleFlanged
Base Width2.52
Handle StyleStraight
Load Capacity4599.59
MaterialCarbon Steel
Overall Height3.98
Overall Length12.89
Plunger Thread Size2/1/2013

Product Details:

  • Compact toggle clamp designed for push / pull clamping operations; ideal for assembling, testing, welding and glueing applications
  • Carbon-steel construction equipped with pivot pins & bushings capable of withstanding loads up to 4600 lb
  • Features a vinyl-coated reverse action handle for locking / moving plunger in extended position while rotating backwards thus ensuring work safety by moving handle away from working area
  • Equipped with an internally threaded round plunger with 1/2-13 thread size for firm clamping
  • Safe operating distance from working area in extended position
  • Flange base for easy clamp mounting at any surface

Shipping Info:

Ship weight (kg) 1.4
Ship height (cm)9.75
Ship length (cm)16.71
Ship width (cm)7.59
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes