-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Base Length | 1.75" |
Base Width | 2.99" |
Handle Opening | 125 Deg. |
Handle Style | Straight |
Holding Capacity | 5800 Lbs. |
Material | Steel |
Mounting Base | Flange |
---|---|
Overall Height | 3.63" |
Overall Length | 11.11" |
Plunger | Round |
Plunger Height | 1.38" |
Plunger Thread Size | M12 |
Toggle Lock Plus | Yes |
Height (cm) | 9.22 |
---|---|
Length (cm) | 28.3 |
Width (cm) | 7.59 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.3635 |
destaco-5131-br.pdf
Please note that the item you have bought is a 115V.