-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Line Action Clamp |
---|---|
Base Length | 1.75" |
Base Width | 2.99" |
Handle Opening | 125 Deg. |
Handle Style | Straight |
Holding Capacity | 5800 Lbs. |
Material | Steel |
Mounting Base | Flange |
---|---|
Overall Height | 3.63" |
Overall Length | 11.11" |
Plunger | Round |
Plunger Height | 1.38" |
Plunger Thread Size | M12 |
Toggle Lock Plus | No |
Destaco 5130-M straight line action clamp is designed for applying clamping force sideways rather than from the top, securing workpieces in limited space applications. This straight line action clamp is suitable for applications like welding, testing, fixturing, CNC machining, plastic injection molding, woodworking, metalworking, automotive part assembling and staking / light pressworking of industrial equipment. Destaco 5130-M straight line clamp features a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production. This straight line action clamp is capable of being locked in both retracted & extended positions and has a flanged base for easy & quick installation. Destaco 5130-M straight line action clamp has a round plunger that accommodates hex head spindle assembly for making the clamp's plunger length easily adjustable. Destaco 5130-M straight line action clamp features steel construction with black oxide finish for structural rigidity & resisting corrosion on exposed surfaces. This straight line action clamp is capable of withstanding loads up to 5800 lb and is compatible with the brand's 220203-M spindle to provide high performance automation, workholding and containment solutions, as well as optimum clamping force.
Height (cm) | 9.22 |
---|---|
Length (cm) | 28.3 |
Width (cm) | 7.59 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.2915 |
Destaco 5130-M straight line action clamp is ideal for applications like welding, testing, fixturing, CNC machining, plastic injection molding, woodworking, metalworking, automotive part assembling and staking / light pressworking of industrial equipment.
destaco-5131-br.pdf
Toggle clamps are offered in multiple variants with different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the workbench and clamping plate (at its highest position).
A straight line clamp incorporates a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.
Destaco clamps have steel or stainless steel construction and are available in variants having flange, narrow flange, straight or solid base mounting styles for easy installation. These clamps are available in varying holding capacities to denote the maximum external force that a clamp in the locked position can resist safely, without getting deformed permanently. Straight line action clamps also feature imperial or metric plunger threads for secure installation. The customers should choose clamps on the basis of distance travelled by plungers in their extended position.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Please note that the item you have bought is a 115V.