DESTACO 5110 Vertical Hold-Down Clamp, Flanged Base, 1150 lb Holding Cap.
  • Model: 5110
  • Item: AJ8BMG

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 5110 Vertical Hold-Down Clamp, Flanged Base, 1150 lb Holding Cap. | AJ8BMG
Hover to zoom

View similar items

In Stock: 30+ units
£67.73 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.87
    Base Length2.5
    Base StyleFlanged
    Base Width0.98
    Handle StyleStraight
    Holding Capacity1146.53
    MaterialForged Alloy Steel
    Movement138
    Opening74
    OrientationVertical
    Overall Height6.54
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.34
    Ship height (cm)22.1
    Ship length (cm)16.08
    Ship width (cm)4.24
    Country of OriginUS

    Product Details:

    • 5110 Destaco toggle clamps have a forged alloy steel body with black oxide finish and a high strength clamping arm for heavy-duty applications.