DESTACO 5105-BR Vertical Hold Down Clamp, Solid Base With Toggle Lock Plus, 700 lb Holding Cap.
  • Model: 5105-BR
  • Item: AJ8AUC

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 5105-BR Vertical Hold Down Clamp, Solid Base With Toggle Lock Plus, 700 lb Holding Cap. | AJ8AUC
Hover to zoom

View similar items

In Stock: 30+ units
£67.55 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.51
    Base StyleSolid
    Handle StyleStraight
    Holding Capacity696.91
    MaterialForged Alloy Steel
    Movement159
    Opening89
    OrientationVertical
    Overall Height6.54
    Overall Length4.13
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.53
    Ship height (cm)16.61
    Ship length (cm)10.49
    Ship width (cm)3.76
    Country of OriginUS