DESTACO 5105 Vertical Hold-Down Toggle Clamp, Soild Base, 700 lb Holding Cap.
  • Model: 5105
  • Item: AJ8BFY

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
$47.43 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.51
    Base Length1.62
    Base StyleFlanged
    Handle StyleStraight
    Holding Capacity696.91
    MaterialForged Alloy Steel
    Movement159
    Opening89
    OrientationVertical
    Overall Height6.54
    Overall Length4.13
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.5
    Ship height (cm)16.61
    Ship length (cm)10.49
    Ship width (cm)3.76
    Country of OriginUS