DESTACO 507206 Swivel Foot Spindle, 5/16-18" Thread Size, 2.75" Length

In Stock
£5.68 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Nov 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 507206

  • Item: AC8PLY

  • Cross Ref: 3CXV1

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Swivel Foot Spindle
Overall Length 2.750"
Thread Size 5/16-18

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm) 1.52
Ship length (cm) 12.95
Ship width (cm) 12.7
HS code 7318152095
Country of Origin US

Product Details:

  • End Tip Dia. (In.) (0.56)

Product Series:

Destaco swivel foot spindles are used in straight-line action clamps and consist of an internal compression spring to adjust thickness according to the material. They are available in different thread sizes, heights and swivel angles.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.