DESTACO 505-MLB Hold-Down Toggle Clamp, Long Base, 2400 lb Holding Cap.
  • Model: 505-MLB
  • Item: AJ8BHZ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 505-MLB Hold-Down Toggle Clamp, Long Base, 2400 lb Holding Cap. | AJ8BHZ
Hover to zoom
In Stock: 30+ units
£265.53 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Base Length2.09
    Base StyleWeldable
    Base Width0.88
    Holding Capacity2472.9
    MaterialForged Alloy Steel
    Opening200
    OrientationVertical
    Overall Height6.83

    Shipping Info:

    Ship weight (kg) 1.49
    Ship height (cm)5.31
    Ship length (cm)17.35
    Ship width (cm)5.87
    Country of OriginUS

    Product Details:

    • 505-MLB Destaco hold down clamps feature hardened pivot pins and bushings, a weldable clamping bar with a long base and a locking spring clip that secures handle in an open position. These clamps are ideal for heavy-duty applications.