Our customers love us!

DESTACO 505-MB Hold-Down Toggle Clamp, Swivel Base, 2400 lb Holding Cap.
  • Model: 505-MB
  • Item: AJ8BCY

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 505-MB Hold-Down Toggle Clamp, Swivel Base, 2400 lb Holding Cap. | AJ8BCY
Hover to zoom
In Stock: 30+ units
£175.28 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Base Length1.38
    Base StyleWeldable
    Base Width0.48
    Holding Capacity2472.9
    MaterialForged Alloy Steel
    Opening200
    OrientationVertical
    Overall Height5.43

    Shipping Info:

    Ship weight (kg) 1.39
    Ship height (cm)5.31
    Ship length (cm)17.35
    Ship width (cm)5.87
    Country of OriginUS

    Product Details:

    • 505 MB Destaco hold-down clamp is made from forged alloy steel and has a weldable swivel base and an opening angle of 200 degrees. Destaco 505 MB hold-down toggle clamp can handle a maximum load of 2500 lb (1133.9 kg).