DESTACO 503-MLBLSC Hold-Down Toggle Clamp, Long Base with Locking Spring Clip, 1500 lb Holding Cap.
  • Model: 503-MLBLSC
  • Item: AJ8BBR

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£275.30 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Base Length1.75
    Base StyleWeldable
    Base Width1.82
    Holding Capacity1573.66
    MaterialForged Alloy Steel
    Opening200
    OrientationVertical
    Overall Height3.93

    Shipping Info:

    Ship weight (kg) 0.89
    Ship height (cm)4.45
    Ship length (cm)13.92
    Ship width (cm)4.62
    Country of OriginUS

    Product Details:

    • 503-MLBLSC Destaco toggle clamps are weldable vertical hold down clamps featuring a forged alloy steel body with long base and a locking spring clip, which secures the handle in an open position. These clamps have a load-holding capacity of up to 1500 lb (680.3 kg).