DESTACO 463 Squeeze Action Plier Clamp, 4.75", 700 lb Holding Cap.
  • Model: 463
  • Item: AC8PKT
  • Cross: 3CXP9

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
£50.95 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSqueeze Action Clamp
    Capacity3.00"
    Holding Capacity700 Lb.
    Locking MechanismQuick Release
    Overall Length8.510"
    SpindleSwivel
    Thread SizeM10
    Throat Depth2.720"
    TypeSqueeze Action

    Shipping Info:

    Ship weight (kg) 0.66
    Ship height (cm)1.78
    Ship length (cm)25.4
    Ship width (cm)25.4
    HS code8205700090
    Country of OriginUS

    Product Details:

    • Distance Between Jaws (Closed) (3.00)
    • Characteristics: Vinyl Grip, Release Lever, 468206-M, 210203-M Spindles

    Accessories