DESTACO 462 Squeeze Action Plier Clamp, Steel, 700 lb Holding Cap.

In Stock
£41.81 / unit

Order online and get 5% off Use code FAB5

Get it by Mon, Nov 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 462

  • Item: AG3QYT

  • Cross Ref: 33TV83

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Squeeze Action Clamp
Capacity 700 Lb.
Finish Zinc
Function For Portable Clamping
Height 4.156"
Max. Extended Height Below Equip Frame (In.) 4.156
Overall Height 4.156"
Overall Length 8-33/64"
Thread Size M10
Tip Swivel
Type Plier

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm) 7.62
Ship length (cm) 22.86
Ship width (cm) 7.62
HS code 8205700090

Product Details:

  • Destaco 462 is a medium-duty squeeze action plier clamp featuring drop-forged-alloy-steel components with zinc finish for better strength and durability. It has a two-way trigger release function, making it ideal for various quick and flexible clamping applications.
  • The jaws of the clamp lock automatically when one or both of the handles are squeezed against the central position. This Destaco clamp has a swivel tip with 0.75-inch diameter and a maximum holding capacity of 700 lb (317.5 kg).

Product Series:

Destaco 460 Series squeeze action clamps, also known as plier clamps, are used in welding and assembly applications. They have 700 lb (317.515 kg) of maximum load holding capacity and an overall length of 8.51 inches (21.615 cm). Destaco squeeze action plier clamps have a two-way trigger release feature for smooth opening and closing of clamps and are made of forged alloy steel for extra strength.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

Accessories