Our customers love us!

DESTACO 425 Plier Clamp, Squeeze Action, 5.51" Length, 500 lb Holding Cap.
  • Model: 425
  • Item: AJ8BLD

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 425 Plier Clamp, Squeeze Action, 5.51 Length, 500 lb Holding Cap. | AJ8BLD
Hover to zoom
In Stock: 30+ units
£73.15 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSqueeze Action Clamp
    Load Capacity500
    MaterialCarbon Steel
    Overall Length5.51
    Spindle Thread SizeM6x1

    Shipping Info:

    Ship weight (kg) 0.14
    Ship height (cm)7.11
    Ship length (cm)14
    Ship width (cm)4.67
    Country of OriginUS