DESTACO 381-M-25 Pull Action Latch Clamp, 14.44" Length, 1000 lb holding Cap.
  • Model: 381-M-25
  • Item: AJ8BEE

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£131.90 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLatch Clamp
    Base Length2.13
    Base StyleFlanged
    Base Width3.38
    Handle StyleStraight
    Load Capacity1000.4
    MaterialCarbon Steel
    Overall Height2.9
    Overall Length14.437
    Bar StyleJ-Hook

    Shipping Info:

    Ship weight (kg) 1.15
    Ship height (cm)7.37
    Ship length (cm)34.16
    Ship width (cm)6.02
    Country of OriginUS