DESTACO 375-R Pull Action Latch Clamp, U-Hook Horizontal With Toggle Lock, 4000 lb Holding Cap.

In Stock
£102.54 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 375-R

  • Item: AC8PHC

  • Cross Ref: 3CXF9

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Latch Clamp
Arm U Bolt
Base Mounting Centers 2.25 x 2.25 In.
Diameter 0.410"
Holding Capacity 4000 Lb.
Overall Height 4.190"
Overall Length 10.190"
Type Horizontal, w/ release lever

Shipping Info:

Ship weight (kg) 1.37
Ship height (cm) 15.49
Ship length (cm) 30.99
Ship width (cm) 21.34
HS code 7326908588
Country of Origin DE

Product Series:

Destaco 375 Series pull action latch clamp features a heavy-duty U-hook style latch equipped with a threaded U-hook for easy adjustment. It has a patented thumb control lever for one-hand operation and is used in moulding and manufacturing of doors, lids and covers. The 375 Series Destaco clamp is available in stainless-steel and weld-on mounting options in different base widths and overall heights and lengths.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.