Destaco 375-BR Pull Action Latch Clamp, Weld-on Mounting With Toggle Lock Plus, 4000 lb Holding Cap.
  • Model: 375-BR
  • Item: AJ8BKU

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 375-BR Pull Action Latch Clamp, Weld-on Mounting With Toggle Lock Plus, 4000 lb Holding Cap. | AJ8BKU
Hover to zoom
In Stock: 30+ units
£271.99 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLatch Clamp
    Bar Width (In.)1.75
    Base Length2.79
    Base StyleWeldable
    Base Width0.49
    Handle StyleStraight
    Load Capacity4001.6
    MaterialCarbon Steel
    Overall Height4.19
    Overall Length10.19
    Bar StyleU-Hook

    Shipping Info:

    Ship weight (kg) 1.18
    Ship height (cm)10.64
    Ship length (cm)25.88
    Ship width (cm)7.95
    Country of OriginUS

    Product Details:

    • Heavy-duty, U-hook style latch clamp 
    • Suitable for quick and easy closing of lids and flaps on rotating / stationary containers and drums; sealing chamber doors and molding closures
    • Threaded U-hooks for easy adjustment
    • Patented thumb control lever for single-hand operation
    • Straight handle that can be moved to place the clamping pull bar around the opposing latch and pressed down to reach the locked position