Our customers love us!

DESTACO 374-M-50 Pull Action Latch Clamp, 8.57" Length, 4000 lb holding cap.
  • Model: 374-M-50
  • Item: AJ8AWM

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

View similar items

In Stock: 30+ units
£212.13 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLatch Clamp
    Bar Width (In.)1.75
    Base Length2.43
    Base StyleFlanged
    Base Width2.5
    Handle StyleStraight
    Load Capacity4001.6
    MaterialCarbon Steel
    Overall Height2.38
    Overall Length8.5748
    Bar StyleU-Hook

    Shipping Info:

    Ship weight (kg) 0.95
    Ship height (cm)19.69
    Ship length (cm)16.76
    Ship width (cm)5.99
    Country of OriginUS