DESTACO 341-R-M-25 Pull Action Latch Clamp, Toggle Lock Plus, 2000 lb Holding Cap.
  • Model: 341-R-M-25
  • Item: AJ8BKW

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 341-R-M-25 Pull Action Latch Clamp, 9.94 Length, 2000 lb Holding Cap. | AJ8BKW
Hover to zoom
In Stock: 30+ units
£107.44 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLatch Clamp
    Bar Width (In.)1.75
    Base Length2.38
    Base StyleFlanged
    Base Width2.12
    Handle StyleStraight
    Load Capacity2000.8
    MaterialCarbon Steel
    Overall Height2.89
    Overall Length9.937
    Bar StyleU-Hook

    Shipping Info:

    Ship weight (kg) 0.64
    Ship height (cm)7.34
    Ship length (cm)20.83
    Ship width (cm)3.02
    Country of OriginUS

    Product Details:

    • Ideal for sealing lids, drums, containers, access covers and doors
    • Maximum holding capacity of 2000 lb (8900 N)
    • Thumb control lever for one-handed operation
    • Threaded U-bolt and U-hooks for easy adjustments 
    • Supplied with a latch plate