DESTACO 341-R Pull Action Latch Clamp, U-Hook Horizontal With Toggle Lock, 2000 lb Holding Cap.

In Stock
£63.01 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 341-R

  • Item: AC8PHB

  • Cross Ref: 3CXF8

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Latch Clamp
Arm U Bolt
Base Mounting Centers 1.63 x 1.50 In.
Diameter 0.330"
Holding Capacity 2000 Lb.
Overall Height 2.890"
Overall Length 8.200"
Type Horizontal, w/ release lever

Shipping Info:

Ship weight (kg) 0.73
Ship height (cm) 5.08
Ship length (cm) 14.73
Ship width (cm) 16.51
HS code 8205700090
Country of Origin US

Product Details:

  • Destaco 341-R is a U-hook style pull action clamp supplied with a latch plate and threaded U-hooks for easy adjustment, and a thumb control lever for single-handed operation. It has a maximum load holding capacity of 2000 lb (907.2 kg) & is widely used in latching applications on moulds, doors, lids, access covers, containers and vessels.
  • This Destaco latch clamp has a Toggle Lock Plus feature that ensures over-centre locking and prevents any unintentional opening. Its movable handle is used to place the clamping bar around the opposing latch and is then pressed down to reach the locked position.

Product Series:

Destaco 341 Series pull action latch clamp is a J-hook style latch clamp offered with threaded U-hooks for easy adjustment. It comes with a patented thumb control lever for a single-handed operation. Destaco latch clamps are available in different overall heights and lengths. The 341 Series pull action latch clamps have an ergonomic design that can handle loads up to 2000 lb (907.18 kg).

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.