DESTACO 341-M-25 Pull Action Latch Clamp, 9.94" Length, 2.89" Height, 4000 lb holding cap.
  • Model: 341-M-25
  • Item: AJ8AYZ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£67.70 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLatch Clamp
    Bar Width (In.)1.75
    Base Length2.38
    Base StyleFlanged
    Base Width2.12
    Handle StyleStraight
    Load Capacity2000.8
    MaterialCarbon Steel
    Overall Height2.89
    Overall Length9.937
    Bar StyleU-Hook

    Shipping Info:

    Ship weight (kg) 0.64
    Ship height (cm)7.34
    Ship length (cm)20.83
    Ship width (cm)3.02
    Country of OriginUS