DESTACO 341 Pull Action Latch Clamp, Horizontal U-Hook, 2000 lb Holding Cap.

In Stock
£32.39 / unit
Get it by Wed, Nov 20
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 341
  • Item: AC8PKK
  • Cross Ref: 3CXP2
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Latch Clamp
Arm U Bolt
Base Mounting Centers 1.63 x 1.50 In.
Diameter 0.330"
Holding Capacity 2000 Lb.
Overall Height 2.890"
Overall Length 8.200"
Type Horizontal

Shipping Info:

Ship weight (kg) 0.68
Ship height (cm) 6.35
Ship length (cm) 18.8
Ship width (cm) 14.99
HS code 8205700090
Country of Origin US

Product Details:

  • Destaco 341 is a U-hook style pull action latch clamp with 2000 lb of maximum load-holding capacity. It has threaded U-bolts that ensures easy clamp adjustment and is ideal for sealing molds, lids, access covers and containers.
  • This Destaco clamp has a thumb control lever for single-handed operation and a movable handle that is used to place the clamping bar around the opposing latch.

Product Series:

Destaco 341 Series pull action latch clamp is a J-hook style latch clamp offered with threaded U-hooks for easy adjustment. It comes with a patented thumb control lever for a single-handed operation. Destaco latch clamps are available in different overall heights and lengths. The 341 Series pull action latch clamps have an ergonomic design that can handle loads up to 2000 lb (907.18 kg).

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.