DESTACO 330 Pull Action Latch Clamp, Flange Base, J-Hook, 200 lb Holding Cap.

In Stock
£18.52 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 330

  • Item: AC8PGH

  • Cross Ref: 3CXD9

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Latch Clamp
Arm J Hook
Base Mounting Centers 0.50 x 1.22 In.
Diameter 0.220"
Holding Capacity 200 Lb.
Overall Height 1.430"
Overall Length 6.010"
Type Horizontal

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm) 2.54
Ship length (cm) 15.24
Ship width (cm) 2.54
HS code 8205700090
Country of Origin US

Product Series:

Destaco 330 Series pull action latch clamps come with a movable handle used to hook the opposite latch into locking position. They provide a powerful closing force, a positive holding and a convenient holding operation. They can hold up to 200 lb (90.71 kg) of load and are available in different overall heights, overall lengths and handle types.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.