DESTACO 324-R-M-50 Pull Action Latch Clamp, 5.44" Length

In Stock
£67.71 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Nov 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 324-R-M-50

  • Item: AJ8AVX

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Latch Clamp
Bar Width (In.) 0.81
Base Length 1
Base Style Flanged
Base Width 1.38
Handle Style Straight
Load Capacity 494.58
Material Carbon Steel
Overall Height 6.56
Overall Length 5.437
Bar Style J-Hook

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm) 4.85
Ship length (cm) 8.86
Ship width (cm) 2.06
Country of Origin US

Product Series:

Destaco 324 Series pull action latch clamps are vertically mounted clamps intended for sealing doors, lids and covers. They feature a threaded U-hook for easy adjustment and a patented thumb-controlled lever for single-hand operation. These latch clamps have a holding capacity of up to 4000 lb and are designed with a fixed stop option which automatically restricts the handle movement at certain clamping positions. Some models come with Destaco's Toggle Plus feature, which is a secondary lock used to protect the clamp from unintentional opening.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.