-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Latch Clamp |
---|---|
Bar Width (In.) | 0.81" |
Base Length | 1" |
Base Width | 1.38" |
Handle Style | Straight |
Holding Capacity | 500 Lbs. |
Hook Adjustble Range | 100mm |
Hook Type | U-Hook (Vertical) |
---|---|
Material | Steel |
Mounting Base | Flange |
Overall Height | 6.56" |
Overall Length | 7.4055" |
Toggle Lock Plus | Yes |
Destaco 324-R-M-100 pull action latch clamp is well suited for latching, moulding & assembly operations in the metalworking, aerospace, automotive and food & packaging industries. It helps in molding & securing closures for doors, lids & covers, and offers a stationary alternative to removable C clamps or spring clamps while securing material to a work surface. In addition, this pull action latch clamp helps in holding the clamp unit in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring quick & fatigue less clamping operations. Destaco 324-R-M-100 pull action latch clamp features a flanged base having threaded holes that allow the unit to be mounted to a worktable or flat surface. It depends on 3 main components - a clamping arm for contact point between the work item & clamp, a handle for operating the tool and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally or vertically to create force parallel to the base and squeeze holding the items. Further, this pull action latch clamp comes integrated with threaded U hooks for easy adjustments. Destaco 324-R-M-100 pull action latch clamp is equipped with a patented thumb control lever for single handed operation. This pneumatic clamp is made of steel for resisting corrosion on exposed surfaces and is capable of holding loads up to 500 lb.
If you want to order clamps with longer hooks than the standard ones, simply add -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffix to the MPN (for example, 324-M-25) and request a quote for the same on Raptor Supplies.
Height (cm) | 4.85 |
---|---|
Length (cm) | 8.86 |
Width (cm) | 2.06 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1125 |
Destaco 324-R-M-100 pull action latch clamp is ideal for a variety of applications such as holding, securing, assembling & moulding lids, doors, drums, access covers, containers & vessels in the automotive, aerospace and food & packaging industries.
destaco-324.pdf
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze holding the work items.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Please note that the item you have bought is a 115V.