DESTACO 324-R Pull Action Latch Clamp, With Toggle Lock, 500 lb Holding Cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£58.33 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: 324-R

  • Item: AJ8BKN

Options:

MPN

Product Specifications:

ItemLatch Clamp
Bar Width (In.)0.81
Base Length1
Base StyleFlanged
Base Width1.38
Handle StyleStraight
Load Capacity494.58
MaterialCarbon Steel
Overall Height6.56
Overall Length3.47
Bar StyleJ-Hook

Product Details:

  • Widely used in automotive, food and packaging and aerospace industries for sealing chamber doors and molding closures of drums
  • Provided with threaded U-hooks for easy adjustment
  • Patented thumb-control lever for single-hand operation
  • Maximum hook adjustment of 0.440 inches
  • Oriented at an angle of 90 degrees to the latch surface

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm)4.85
Ship length (cm)8.86
Ship width (cm)2.06
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes