Our customers love us!

DESTACO 324-M-50 Pull Action Latch Clamp, 5.46" Length, 500 lb holding cap.
  • Model: 324-M-50
  • Item: AJ8AZJ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£56.30 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLatch Clamp
    Bar Width (In.)0.81
    Base Length1
    Base StyleFlanged
    Base Width1.38
    Handle StyleStraight
    Load Capacity494.58
    MaterialCarbon Steel
    Overall Height3.83
    Overall Length5.4606
    Bar StyleU-Hook

    Shipping Info:

    Ship weight (kg) 0.11
    Ship height (cm)4.85
    Ship length (cm)8.86
    Ship width (cm)2.06
    Country of OriginUS