DESTACO 324-M-25 Pull Action Latch Clamp, 4.48" Length, 500 lb holding cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO | 324-M-25 | AJ8AZF | Latch Clamp
In Stock
£46.34 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 324-M-25

    • Item: AJ8AZF

    Product Specifications:

    ItemLatch Clamp
    Bar Width (In.)0.81
    Base Length1
    Base StyleFlanged
    Base Width1.38
    Handle StyleStraight
    Load Capacity494.58
    MaterialCarbon Steel
    Overall Height3.83
    Overall Length4.4764
    Bar StyleJ-Hook

    Shipping Info:

    Ship weight (kg) 0.11
    Ship height (cm)4.85
    Ship length (cm)8.86
    Ship width (cm)2.06
    Country of OriginUS

    Product Series:

    Destaco 324 Series pull action latch clamps are vertically mounted clamps intended for sealing doors, lids and covers. They feature a threaded U-hook for easy adjustment and a patented thumb-controlled lever for single-hand operation. These latch clamps have a holding capacity of up to 4000 lb and are designed with a fixed stop option which automatically restricts the handle movement at certain clamping positions. Some models come with Destaco's Toggle Plus feature, which is a secondary lock used to protect the clamp from unintentional opening.

    Brand Overview:

    Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

    Sent to your email in 30 min

    Model: 324-M-25Item: AJ8AZF