DESTACO 323-R Pull Action Latch Clamp, 360 lb Holding Cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£41.98 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Aug 17
  • Model: 323-R

  • Item: AJ8BLY

Product Specifications:

ItemLatch Clamp
Bar Width (In.)0.75
Base Length1.02
Base StyleFlanged
Base Width1.1
Handle StyleStraight
Load Capacity359.69
MaterialCarbon Steel
Overall Height1.19
Overall Length4.25
Bar StyleU-Hook

Product Details:

  • Pull-action toggle clamp ideal for moulding, assembling and closures for lids & doors
  • Carbon steel construction offers a maximum load capacity of 360 lb
  • Equipped with threaded U-hooks for easy adjustments in the supplied latch plate (up to 0.97 inches)
  • Features a vinyl-coated handle with patented thumb control lever for easy one-handed operation & tight closure upon pressing
  • Patented Toggle Lock Plus technology offers a secondary clamp lock with over the centre locking for enhanced safety & prevention against unintentional opening
  • Flange base for easy clamp mounting

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)3.02
Ship length (cm)9.86
Ship width (cm)1.91
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes