-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Latch Clamp |
---|---|
Bar Width (In.) | 0.75" |
Base Length | 1.02" |
Base Width | 1.1" |
Handle Style | Straight |
Holding Capacity | 360 Lbs. |
Hook Adjustble Range | 50mm |
Hook Type | U-Hook (Horizontal) |
---|---|
Material | Steel |
Mounting Base | Flange |
Overall Height | 1.19" |
Overall Length | 6.2165" |
Toggle Lock Plus | No |
Destaco 323-M-50 pull action latch clamp is ideal for quick clamping of doors, lids or access covers onto drums / containers / vessels. This clamp has a lever that locks a rubber stopper in place against the work surface to secure objects tightly. This pull action latch clamp works similarly to the latch on fishing tackle boxes. It comes equipped with a handle that is appropriately aligned with the opposing latch. The handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. It is also supplied with a latch plate and a thumb control lever to facilitate flexible single handed operation. Destaco 323-M-50 pull action latch clamp applies force in a direct, straight-line direction that allows the unit to toggle in the forward and the rear position. This is particularly useful in situations where the operator occasionally requires the clamp, rather than to push forward and apply the force, to pull forward and apply the force. It also offers an advantage when the clamp is mounted vertically with the handle in the back position, stopping components from falling forwards as the handle is behind the component in the lock position. It has a holding capacity of 360 lb and features a flanged base with threaded holes for quick & easy mounting.
Height (cm) | 3.02 |
---|---|
Length (cm) | 9.86 |
Width (cm) | 1.91 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0675 |
UPC | 789464886190 |
This Destaco 323-M-50 pull action latch clamp is designed for common applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive, food & packaging, and consumer goods industries.
Destaco 323-M-50 pull action latch clamp meets international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamps.
destaco-323-ss.pdf
Yes, Destaco 323-M-50 pull action latch clamp is a manual mechanical quick clamp developed for machining fixtures. It offers quick and easy clamping action by turning the handle.
Yes, Destaco offers these clamps with longer hooks (models ending with -M-25, -M-50 or -M-100) that are 25, 50 or 100 mm longer than the standard length.
Destaco latch clamps firmly hold down workpieces and keep them stationary, without being interrupted by recurring movements of the project you are working on.
Yes, Destaco offers latch plates to easily replace worn out or obsolete latches, thereby ensuring that projects do not suffer. These latch plates are available in carbon steel and stainless steel variants.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
No, Destaco clamp handle colours do not offer any real significance. It basically helps the operators recognise where the operating handle is, and when or where it should be grabbed while clamping the workpieces.
In general, Destaco handle grips can be detached by sliding them off. However, some grips would have to be cut off as they are vinyl dipped to fit the contour of the underlying handle design.
Please note that the item you have bought is a 115V.