DESTACO 323-M-100 Pull Action Latch Clamp, 8.19" Length, 1.19" Height, 1.02" Base Length
  • Model: 323-M-100
  • Item: AJ8AVT

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
$45.26 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLatch Clamp
    Bar Width (In.)0.75
    Base Length1.02
    Base StyleFlanged
    Base Width1.1
    Handle StyleStraight
    Load Capacity359.69
    MaterialCarbon Steel
    Overall Height1.19
    Overall Length8.185
    Bar StyleU-Hook

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)3.02
    Ship length (cm)9.86
    Ship width (cm)1.91
    Country of OriginUS