DESTACO 317-U Vertical Hold Down Clamp, U-Bar, 375 lb Holding Cap.
  • Model: 317-U
  • Item: AC8PFG
  • Cross: 3CXA2

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 317-U Vertical Hold Down Clamp, U-Bar, 375 lb Holding Cap. | AC8PFG 3CXA2
Hover to zoom

View similar items

In Stock: 30+ units
£37.15 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    HandleErgonomic
    Holding Capacity375

    Shipping Info:

    Ship weight (kg) 0.34
    Ship height (cm)3.81
    Ship length (cm)3.81
    Ship width (cm)1.91
    HS code8205700090
    Country of OriginUS

    Product Details:

    • Vertical hold-down toggle clamp designed for clamping operations and positive holding; ideal for closures, light welding / machining, woodworking and checking fixtures
    • Steel construction and hardened rivets & grips offer a maximum holding capacity of 375 lb, durability and safe operation
    • Features an ergonomically designed vinyl handle with an opening angle of 65 degrees for controlling the clamp arm
    • Equipped with a U shaped arm having 185-degree operation for easy spindle adjustments & safe working distance
    • Threaded (M8) spindle with flat cushion tip made of neoprene for firm clamping & preventing scratches, respectively
    • Front flange base for easy dual surface mounting  

    Accessories