DESTACO 317-S Vertical Hold-Down Toggle Clamp, Solid Bar, 400 lb Holding Cap.
  • Model: 317-S
  • Item: AJ8BBZ

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
£52.00 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.63
    Base Length1.38
    Base StyleFlanged
    Base Width1.5
    Handle StyleStraight
    Holding Capacity400.16
    MaterialCarbon Steel
    Movement60
    Opening185
    OrientationVertical
    Overall Height5.28
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.34
    Ship height (cm)10.16
    Ship length (cm)12.7
    Ship width (cm)3.99
    Country of OriginUS

    Product Details:

    • Destaco 317-S is a carbon-steel-made vertical hold down clamp with dual mounting surfaces and a solid bar, ideal for use in light machining and woodworking applications.
    • This Destaco clamp has a maximum bar opening angle of 185 degrees for easy spindle adjustment while clamping different-sized workpieces, a maximum holding capacity of 400 lb (181.4 kg) and a maximum handle opening angle of 60 degrees.