DESTACO 307-U Horizontal Hold Down Clamp, Flanged Base, U-Bar, 350 lb Holding Cap.

In Stock
£20.65 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 307-U

  • Item: AC8PEF

  • Cross Ref: 3CWX5

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Horizontal Hold Down Clamp
Arm U-Shaped
Base Mounting Centers 0.91 x 1.14 In.
Diameter 0.280"
Handle 92 Degrees
Height Under Arm (In.) 0.89
Holding Capacity 350 Lb.
Overall Height 2.360"
Overall Length 3.610"
Spindle Flat Cushion Neoprene
Thread Size M8
Type Compact Hold Down

Shipping Info:

Ship weight (kg) 0.25
Ship height (cm) 4.57
Ship length (cm) 12.7
Ship width (cm) 18.54
HS code 8205700090
Country of Origin US

Product Details:

  • Destaco 307-U is a horizontal hold-down toggle locking clamp with a maximum holding capacity of 350 lb (1560 N). It is commonly used for wood-working, assembly and closure applications.
  • It features a unique handle that can be operated from either side or from behind for ease of operation and is supplied with a neoprene spindle, a red-coloured vinyl handle grip and flanged washers.

Product Series:

Destaco 307 Series horizontal hold-down clamps have a compact and low height design for confined space work. They have a flanged base with a U-shaped hold down bar, a 92-degree clamp bar opening angle and 350 lb (158.757 kg) of holding capacity. These Destaco toggle clamps come in a 0.28-inch (0.7112 cm) diameter and have an overall height and length of 2.36 inches (5.994 cm) and 3.61 inches (9.169 cm), respectively.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

Accessories