DESTACO 305-UR Horizontal Hold Down Clamp, Flanged Base, U-Bar With Toggle Lock Plus, 150 lb Holding Cap.

In Stock
£31.79 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Nov 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 305-UR

  • Item: AC8PEL

  • Cross Ref: 3CWY1

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Horizontal Hold Down Clamp
Arm U-Shaped
Base Mounting Centers 0.53 x 0.63 In.
Diameter 0.180"
Handle 90 Degrees
Height Under Arm (In.) 0.48
Holding Capacity 150 Lb.
Overall Height 1.430"
Overall Length 2.210"
Spindle Flat Cushion Neoprene
Thread Size M5
Type Compact Hold Down

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm) 3.3
Ship length (cm) 12.19
Ship width (cm) 5.08
HS code 7326908588
Country of Origin US

Product Details:

  • 305-UR Destaco horizontal hold down clamp is used in tight or compact spaces and comes with a flat cushion neoprene spindle and a U-shaped arm. It has a maximum load-holding capacity of 150 lb (68 kg).

Product Series:

Destaco 305 Series horizontal clamps have a low height design suitable for application in confined spaces. They have a flanged base with U-shaped hold down bars and a 0.18-inch (0.457 cm) diameter. Some of these small toggle clamps are also available with Destaco Toggle Lock Plus as secondary locks for extra protection. They have an overall height of 1.43 inches (3.632 cm) and an overall length of 2.21 inches (5.613 cm).

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.