-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Horizontal Hold Down Clamp |
---|---|
Bar Width (In.) | 1" |
Base Length | 2.63" |
Base Width | 2.62" |
Clamp Arm Length | 4.88" |
Clamp Arm Style | U-Bar |
Clamp Bar Opening | 105 Deg. |
Duty Cycle | 2 |
Handle | Horizonal |
Handle Opening | 74 Deg. |
---|---|
Handle Style | Straight |
Height Under Clamp Arm | 2.19" |
Holding Capacity | 1000 Lbs. |
Material | Steel |
Mounting Base | Flange |
Overall Height | 4.24" |
Overall Length | 12.23" |
Toggle Lock Plus | No |
Destaco 245-U horizontal hold down clamp is suitable for holding down workpieces against flat surfaces in manufacturing and woodworking facilities. It features a low profile design that minimises the space requirement for clamp installation & usage, thereby enabling ease of operation in confined spaces. This hold down action clamp is ideal for applications that require working on the same workpiece repeatedly. Additionally, its U shaped bar is designed for enabling quick spindle adjustment along the holding bar length. This enables the worker to adjust the toggle clamp according to the size of the workpiece. Its design delivers maximum hand clearance between the handle & bar for ensuring user safety. It has steel construction for ensuring strength and preventing bending / breaking under heavy loads. Destaco horizontal hold down clamp features a neoprene spindle that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. It comes with a flanged style base for enabling easy & secure installation on flat surfaces & workbenches. This horizontal hold down clamp's handle features insulated grip for ensuring user comfort over prolonged usage. Users can also choose from various Destaco 235 Series clamps having flat tip neoprene / hex head spindles, on Raptor Supplies.
Height (cm) | 15.47 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 1.27 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.3095 |
destaco-245-u.pdf
Destaco horizontal hold down clamps are designed for keeping a workpiece stationary against a flat surface / workbench, for various industrial applications like metalworking and woodworking.
Some U bar style clamping arm clamps feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
The holding force or the holding capacity depicts the clamp's capability to hold down sheet metal or equipment on assembly lines or during manufacturing processes.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles on Destaco clamps just denote a recognisable area. This is done to alert the worker / operator where the operating handle is and where he should grab it. Its colour has no additional significance to the working of the clamp.
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
Please note that the item you have bought is a 115V.