DESTACO 235208-M Flat Tip Spindle, Neoprene, M10 Inch Thread Size, 750 lb Cap.
  • Model: 235208-M
  • Item: AG3QYQ
  • Cross: 33TV81

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 235208-M Flat Tip Spindle, Neoprene, M10 Inch Thread Size, 750 lb Cap. | AG3QYQ 33TV81
Hover to zoom

View similar items

In Stock: 30+ units
£12.12 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemNeoprene Spindle
    Capacity750 Lb.
    FinishZinc
    FunctionEnd of Arm Hold Down Spindle
    Height1-1/64"
    Max. Extended Height Below Equip Frame (In.)3-47/64
    Overall Height1-1/64"
    Overall Length4-23/32"
    Thread SizeM10
    TipFlat Neoprene
    TypeFlatTip

    Shipping Info:

    Ship weight (kg) 0.05
    Ship height (cm)12.7
    Ship length (cm)7.62
    Ship width (cm)7.62
    HS code7318190000

    Product Details:

    • End Tip Dia. (In.) (0.78)
    • Min. Height Below Equip Frame (In.) (3-47/64)
    • Destaco 235208-M flat-tip neoprene spindle has a zinc finish body with a load-holding capacity of 750 lb (340.1 kg). It can operate at temperatures ranging between -22 degrees Fahrenheit and 212 degrees Fahrenheit.