DESTACO 235-U Horizontal Hold Down Clamp, Flanged Base, U-Bar, 750 lb Holding Cap.

In Stock
£28.81 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 235-U

  • Item: AC8PFQ

  • Cross Ref: 3CXC1

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Horizontal Hold Down Clamp
Arm U-Shaped
Base Mounting Centers 1.63 x 1.63 In.
Diameter 0.340"
Handle 92 Degrees
Height Under Arm (In.) 1.75
Holding Capacity 750 Lb.
Overall Height 2.560"
Overall Length 10.700"
Spindle Flat Cushion Neoprene
Thread Size M10
Type Horizontal Handle Hold Down

Shipping Info:

Ship weight (kg) 0.69
Ship height (cm) 5.59
Ship length (cm) 25.91
Ship width (cm) 25.91
HS code 8205700090
Country of Origin US

Product Details:

  • 235-U Destaco horizontal hold down clamp has a U-shaped arm with a maximum load-holding capacity of 750 lb (340.2 kg) and a flat cushion neoprene spindle for providing strength and durability.

Product Series:

Destaco 235 Series horizontal hold down clamps feature a low-profile design for providing a convenient operation. These clamps are widely used in woodworking, fixture checking, welding and assembly of equipment. The Destaco 235 Series horizontal hold down clamps are available in different overall heights and overall lengths.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

Accessories