DESTACO 227-UB-L Horizontal Hold Down Clamp, Straight Base, Open Bar, 500 lb Holding Cap.
  • Model: 227-UB-L
  • Item: AJ8AUX

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£46.83 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHorizontal Hold Down Clamp
    Base Length1.57
    Base StyleStraight
    Handle StyleStraight
    Holding Capacity499.08
    MaterialCarbon Steel
    Movement56
    Opening91
    OrientationHorizontal
    Overall Length8.38
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 0.31
    Ship height (cm)9.09
    Ship length (cm)6.99
    Ship width (cm)0.99
    Country of OriginUS